Pipe, 3/4 in, 100 ft L, PEX-A, Polythethylene, Red
- Mfr # UA70R100
- Zoro # G623562159
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
7/8 in
PEX Type
PEX-A
Temp. Range
33 Degrees to 200 Degrees F
Wall Thickness
0.97 in
Tube Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UA70R100
- Zoro #
- G623562159
- UPC #
- 697285058361
- Country of Origin
- United States
- PEX Type
- PEX-A
- Temp. Range
- 33 Degrees to 200 Degrees F
- Tube Color
- Red
- Max. Pressure
- 160 psi
- Material
- Polyethylene
- Includes
- T-CPA Ultra-Temp and Galva-Temp Chimney Adapter, 266261 DSP Finishing Band Universal, DSP-TL DSP Telescopic Length
Dimensions
- Outside Dia.
- 7/8 in
- Wall Thickness
- 0.97 in
- PEX Size
- 3/4 in
- Length
- 100 ft
Description
Faster installation compared to rigid pipe. Flexibility to bend pipe around corners. Available in coils up to 100 ft in length, allowing longer runs and fewer connections while reducing cost, time and potential leak points. Freeze-resistant pipe can expand slightly if frozen and contract when thawed. Ideal for hot and cold potable water distribution, fire protection and municipal water service lines.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.