Zoro Homepage

Pipe Plug, 1/2 in, Barb

  • Mfr # UC514LFA

  • Zoro # G110078217


product price: $2.69
/ea
Sold in multiples of 4 for $10.76

Key Features

Tube Fitting Material
Brass
PEX Size
1/2 in
Max. Pressure
160 psi
Temp. Range
200 °F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC514LFA
Zoro #
G110078217
UPC #
39923356857
Country of Origin
United States

Dimensions

PEX Size
1/2 in

Details

Item
Plug
Tube Fitting Material
Brass
Max. Pressure
160 psi
Temp. Range
200 °F

Description

PLUG PEX 1/2IN
Specifications:
Suitable for: Stainless Steel Clamp System or Copper Crimp Ring SystemThe SharkBite PEX barb plug is an easy to install and low cost solution to cap off a PEX tubing line. The SharkBite PEX barb fittings are compatible for potable water distribution and hydronic heating applications. These fittings can be used in both a stainless steel clamp system or a copper crimp ring system as well each sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.