
Pipe Plug, 3/4 in, Barb
Mfr # UC518LFA
Zoro # G510078220
product price: $2.79
/eaSold in multiples of 3 for $8.37
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UC518LFA
Zoro #
G510078220
UPC #
39923356864
Country of Origin
United States
Description
PLUG PEX 3/4IN
Specifications:
Suitable for: Stainless Steel Clamp System or Copper Crimp Ring SystemThe SharkBite PEX barb plug is an easy to install and low cost solution to cap off a PEX tubing line. The SharkBite PEX barb fittings are compatible for potable water distribution and hydronic heating applications. These fittings can be used in both a stainless steel clamp system or a copper crimp ring system as well each sold separately.
Specifications:
Suitable for: Stainless Steel Clamp System or Copper Crimp Ring SystemThe SharkBite PEX barb plug is an easy to install and low cost solution to cap off a PEX tubing line. The SharkBite PEX barb fittings are compatible for potable water distribution and hydronic heating applications. These fittings can be used in both a stainless steel clamp system or a copper crimp ring system as well each sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.