Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Adapter Fitting, 1/4 in Tube Size, Brass, Brass

  • Mfr # U3531LF

  • Zoro # G4523662


product price: $6.79
/ea

Key Features

Tube Fitting Material
Chrome Plated DZR Brass
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Push-Fit x FNPT
Tube Size
1/4 in
Pipe Size - Pipe Fitting
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3531LF
Zoro #
G4523662
UPC #
697285910799
Country of Origin
Australia

Dimensions

Tube Size
1/4 in
Pipe Size - Pipe Fitting
7/8 in
Pipe Size (Fittings)
7/8"
Overall Length
1 15/32 in
Fitting Thread Size
7/8"
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Pipe Size
7/8 in
Fitting Side 2 Pipe Size
7/8 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Push-Fit Adapter Fitting
Tube Fitting Material
Chrome Plated DZR Brass
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Push-Fit x FNPT
Max. Pressure
200 psi
Temp. Range
0 Degrees to 200 Degrees F
Basic Pipe Fitting Material
Metal
Standards
CPUC Listed, IAPMO, IGC 188, IPC, NSF/ANSI 61, UPC
Basic Pipe Fitting Shape
Adapter
Specific Pipe Fitting Shape
Ballcock Connector
System of Measurement
Imperial
Application
Potable Water
Color
Brass
Finish
Chrome-Plated
Fitting Material
Brass
Fitting Side B Connection Type
FNPT
Finish/Coating
Chrome Plated
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Resistance Properties
Corrosion-Resistant
Minimum Operating Temperature
0 Degrees F
Compatible Tube Material
Copper, CPVC, HDPE, PEX, Polyethylene
Maximum Operating Pressure
200 psi
Maximum Operating Temperature
200 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Fitting Shape
Straight
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Potable Water
Fitting Side 2 Connection Type
FNPT
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
0 Degrees F
Connector Type
Adapter
Operating Pressure - Maximum
200 psi

Description

Push-Fit Adapter Fitting, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 7/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 7/8 In., Color Brass, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 15/32 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.