Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Elbow Fitting, 1/2 in Tube Size, Brass, Brass

  • Mfr # U335LF

  • Zoro # G4628206


product price: $11.19
/ea

Key Features

Tube Fitting Material
DZR Brass
Specific Fitting Shape
90 Degrees Hy-Set Elbow Adapter
Fitting Connection Type
Push-Fit x FNPT
Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U335LF
Zoro #
G4628206
UPC #
697285465374
Country of Origin
Australia

Dimensions

Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2"
Overall Length
1/2 in
Fitting Side B Pipe Size
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Thread Size
1/2"
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Push-Fit Elbow Fitting
Tube Fitting Material
DZR Brass
Specific Fitting Shape
90 Degrees Hy-Set Elbow Adapter
Fitting Connection Type
Push-Fit x FNPT
Max. Pressure
200 psi
Special Features
Connects Copper, Pex and CPVC in any Combination without the Use of Soldering, Unions or Glue
Pipe Fitting Connection Type
Tube x FNPT
Basic Pipe Fitting Material
Metal
Gasket Material
EPDM
Basic Pipe Fitting Shape
Elbow
Standards
ASSE 1061/NSF 96, CPUC Listed, IAPMO, IGC 188, IPC, NSF/ANSI 61, UPC
Specific Pipe Fitting Shape
90 Degree Elbow
Temp. Range
0 Degrees to 200 Degrees F
System of Measurement
Imperial
Application
Potable Water
Color
Brass
Release Ring Material
EPDM
Fitting Side B Connection Type
FNPT
Resistance Properties
Corrosion-Resistant
Fitting Material
Brass
Maximum Operating Pressure
200 psi
Minimum Operating Temperature
0 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Temperature
200 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Compatible Tube Material
Copper, CPVC, HDPE, PEX, Polyethylene
Fitting Shape
90 Degrees Elbow
Connector Type
Adapter
Fitting Side 2 Connection Type
FNPT
Operating Temperature - Maximum
200 Degrees F
For Media Type
Potable Water
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
200 psi
Fitting Side 1 Connection Type
Push-to-Connect

Description

Push-Fit Elbow Fitting, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 1/2 In., Color Brass, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.