Zoro Homepage

Push-Fit Fitting Cap, Brass

  • Mfr # UR374

  • Zoro # G716522251


product price: $34.99
/ea
Sold in multiples of 6 for $209.94

Key Features

Fitting Material
Brass
Overall Length
4 5/16 in
Operating Temperature - Minimum
32 Degrees F
Fitting Connection Type
Push-to-Connect
Connector Type
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR374
Zoro #
G716522251
UPC #
697285075962
Country of Origin
Viet Nam

Dimensions

Overall Length
4 5/16 in
Compatible Copper Tube Size
1 in

Details

Fitting Material
Brass
Operating Temperature - Minimum
32 Degrees F
Fitting Connection Type
Push-to-Connect
Item
Push-Fit Fitting Cap
Connector Type
Coupling
Color
Brass
Application
Fluid Transfer
System of Measurement
Imperial
Operating Temperature - Maximum
200 Degrees F
Compatible Tube Material
Copper, CPVC, PE-RT/HDPE, PEX
Fitting Shape
Tee
For Media Type
Potable Water
Standards
ASME A112.4.14/CSA B125.14, NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
Operating Pressure - Maximum
400 psi
Compatible Copper Tube Type
Type K, Type L, Type M
Material Grade
304, 316

Description

Push-Fit Cap, Application Fluid Transfer, Fitting Connection Type Push-to-Connect, Fitting Material Brass, Material Grade 304, 316, Overall Length 4 5/16 in, Includes Pre-Applied Thread Sealant Not Applicable, Color Brass, Standards ASME A112.4.14/CSA B125.14, NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, Compatible Copper Tube Size 1 in, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tube Material Copper, CPVC, HDPE, PEX, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.