Zoro Homepage

Push-Fit Fitting Cap, Brass

  • Mfr # UR520

  • Zoro # G316522194


product price: $18.69
/ea
Sold in multiples of 6 for $112.14

Key Features

Compatible Copper Tube Type
Type K, Type L, Type M
Operating Pressure - Maximum
400 psi
Application
Fluid Transfer
Material Grade
304, 316
Series
SHARKBITE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR520
Zoro #
G316522194
UPC #
697285076037
Country of Origin
Viet Nam

Dimensions

Overall Length
1 13/16 in
Compatible Copper Tube Size
1 in

Details

Compatible Copper Tube Type
Type K, Type L, Type M
Operating Pressure - Maximum
400 psi
Application
Fluid Transfer
Material Grade
304, 316
Series
SHARKBITE
Operating Temperature - Maximum
200 Degrees F
System of Measurement
Imperial
For Media Type
Potable Water
Item
Push-Fit Fitting Cap
Standards
ASSE 1061, ASTM E119, ASTM E84, CAN/ULC S101, CAN/ULC S102.2, CSA B125.3, NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL 263
Fitting Material
Brass
Operating Temperature - Minimum
32 Degrees F
Compatible Tube Material
Copper, CPVC, PE-RT/HDPE, PEX
Fitting Connection Type
Push-to-Connect
Color
Brass
Fitting Shape
Cap

Description

Push-Fit Cap, Application Fluid Transfer, Fitting Connection Type Push-to-Connect, Fitting Material Brass, Material Grade 304, 316, Overall Length 1 13/16 in, Includes Pre-Applied Thread Sealant Not Applicable, Color Brass, Standards ASSE 1061, ASTM E119, ASTM E84, CAN/ULC S101, CAN/ULC S102.2, CSA B125.3, NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL 263, Compatible Copper Tube Size 1 in, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tube Material Copper, CPVC, HDPE, PEX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.