Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push to Connect Elbow, Brass, Brass

  • Mfr # U5260LF

  • Zoro # G303753358


product price: $22.49
/ea
Sold in multiples of 3 for $67.47

Key Features

Specific Fitting Shape
90 Degrees Elbow w/Drain
Overall Length
2 23/32 in
System of Measurement
Imperial
Color
Brass
Standards
IAPMO/ANSI Z1157, NSF/ANSI 372, NSF/ANSI/CAN 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5260LF
Zoro #
G303753358
UPC #
697285055032
Country of Origin
China

Dimensions

Overall Length
2 23/32 in
Fitting Side A Tube Outer Diameter
1 in
Fitting Side B Tube Outer Diameter
1 in
Fitting Side 1 Tube Outer Diameter
1 in
Fitting Side 2 Tube Outer Diameter
1 in

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow w/Drain
System of Measurement
Imperial
Color
Brass
Standards
IAPMO/ANSI Z1157, NSF/ANSI 372, NSF/ANSI/CAN 61
Application
Potable Water
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Brass
Fitting Side B Connection Type
Push-to-Connect
Release Type
Ring
Resistance Properties
Corrosion-Resistant
Maximum Operating Pressure
200 psi
Maximum Operating Temperature
200 Degrees F
Release Ring Material
Stainless Steel
Fitting Shape
90 Degrees Elbow
Operating Pressure - Maximum
200 psi
Fitting Features
Drain
Operating Temperature - Maximum
200 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Potable Water

Description

Push-Fit Elbow Fitting, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Material Brass, Color Brass, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 23/32 in, Specific Fitting Shape 90 Degrees Elbow w/Drain, Release Type Ring, Standards IAPMO/ANSI Z1157, NSF/ANSI 372, NSF/ANSI/CAN 61

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.