Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push to Connect Elbow, Brass, Brass

  • Mfr # UXL0554

  • Zoro # G503658156


product price: $68.75
/ea

Key Features

Specific Fitting Shape
45 Degrees Elbow
Application
Potable Water
System of Measurement
Imperial
Standards
ASSE 1061, ASTM E119, ASTM E84, CAN/ULC S101, CAN/ULC S102.2, CSA B125.3, NSF/ANSI 372, NSF/ANSI/CAN 61, UL 263
Color
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UXL0554
Zoro #
G503658156
UPC #
697285040779
Country of Origin
United States

Dimensions

Overall Length
10 1/2 in
Fitting Side B Tube Outer Diameter
2 in
Fitting Side A Tube Outer Diameter
2 in
Fitting Side 1 Tube Outer Diameter
2 in
Fitting Side 2 Tube Outer Diameter
2 in

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
45 Degrees Elbow
Application
Potable Water
System of Measurement
Imperial
Standards
ASSE 1061, ASTM E119, ASTM E84, CAN/ULC S101, CAN/ULC S102.2, CSA B125.3, NSF/ANSI 372, NSF/ANSI/CAN 61, UL 263
Color
Brass
Fitting Side A Connection Type
Push-to-Connect
Release Type
Ring
Resistance Properties
Corrosion-Resistant
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Pressure
200 psi
Fitting Material
Brass
Release Ring Material
Stainless Steel
Maximum Operating Temperature
200 Degrees F
Fitting Shape
45 Degrees Elbow
Fitting Side 2 Connection Type
Push-to-Connect
For Media Type
Potable Water
Operating Pressure - Maximum
200 psi
Operating Temperature - Maximum
200 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect

Description

Push-Fit Elbow Fitting, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Material Brass, Color Brass, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 10 1/2 in, Specific Fitting Shape 45 Degrees Elbow, Release Type Ring

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.