Zoro Homepage

Push-to-Connect, Oval, Brass, 125 psi

  • Mfr # UR24946

  • Zoro # G616308276


product price: $13.19
/ea

Key Features

Standards
ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61: Q Less Than or Equal To 0.5
Body Material
Brass
Connection Gender - Side 1
Male
Body Finish
Chrome-Plated
Handle Type
Oval
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR24946
Zoro #
G616308276
UPC #
697285071698
Country of Origin
China

Dimensions

Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in

Details

Standards
ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61: Q Less Than or Equal To 0.5
Body Material
Brass
Item
Push-to-Connect
Connection Gender - Side 1
Male
Body Finish
Chrome-Plated
Handle Type
Oval
Operating Temperature - Maximum
160 Degrees F
Body Style
Angle
Handle Operation
1/4-Turn
Operating Temperature - Minimum
32 Degrees F
Maximum Pressure - Operating
125 psi
Connection Type - Side 2
Push
Connection Type - Side 1
Compression

Description

Push-to-Connect, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 1/2 in, Connection Gender - Side 1 Male, Connection Type - Side 1 Compression, Connection Size - Side 2 1/2 in, Connection Type - Side 2 Push, Maximum Pressure - Operating 125 psi, Operating Temperature - Minimum 32 Degrees F, Operating Temperature - Maximum 160 Degrees F, Handle Type Oval, Body Style Angle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.