Zoro Homepage
This item is Discontinued.
Sharkbite Push-to-Connect Slip Tee, 3/4 in Tube Size, Brass, Brass UIP371

Push-to-Connect Slip Tee, 3/4 in Tube Size, Brass, Brass (Discontinued)

  • Mfr # UIP371
  • Zoro # G2101130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UIP371
Zoro #
G2101130
UPC #
697285021211
Country of Origin
China

Dimensions

Tube Size
3/4 in
Pipe Size - Pipe Fitting
3/4 in
Pipe Size (Fittings)
3/4"
Pipe Fitting Length
3.27"
Outside Dia.
7/8"
Overall Length
8 in
Fitting Side C Tube Outer Diameter
3/4 in
Compatible Copper Tube Size
3/4 in
Fitting Side A Tube Outer Diameter
3/4 in
Fitting Side B Tube Outer Diameter
3/4 in
For Tube Outside Diameter
3/4 in

Details

Item
Slip Tee
Tube Fitting Material
DZR Brass
Specific Fitting Shape
Transition Slip Tee
Fitting Connection Type
Push-Fit
Max. Pressure
200 psi
Temp. Range
32-200 Degrees F
Compliance
IAMPO, NSF, UPC
Max. Temp.
200 Degrees F
Specific Pipe Fitting Shape
Slip Tee
Pipe Fitting Material
Brass
Pipe Fitting Connection Type
Push-To-Connect
Number of Holes
3
Color
Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Standards
IAPMO, NSF/ANSI 372, NSF/ANSI/CAN 61
Fittings Sub-Category
Couplings
System of Measurement
Imperial
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Application
Potable Water
Maximum Operating Pressure
200 psi
Fitting Side A Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
No
Maximum Operating Temperature
200 Degrees F
Fitting Side C Connection Type
Push-to-Connect
Minimum Operating Temperature
32 Degrees F
Fitting Material
Brass
Compatible Tube Material
Copper, CPVC, HDPE, PE-RT, PEX
Fitting Side B Connection Type
Push-to-Connect
Fitting Body Material
Brass
Fitting Shape
Tee
End Connection Type
Push-to-Connect
For Tube OD
3/4 in x 3/4 in x 3/4 in

Description

Slip Tee, Application Potable Water, Color Brass, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Side C Tube Outer Diameter 3/4 in, Fitting Material Brass, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 8 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.