Zoro Homepage
This item is Discontinued.
Sharkbite Quarter-Turn Stop, Straight, 1/2 Inx3/8 In 23037-0000LF

Quarter-Turn Stop, Straight, 1/2 Inx3/8 In (Discontinued)

  • Mfr # 23037-0000LF
  • Zoro # G4636003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23037-0000LF
Zoro #
G4636003
UPC #
697285003231
Country of Origin
China

Dimensions

Pipe Size
1/2"
Outlet Size
3/8"
Inlet Size
1/2"
Connection Size - Side 2
3/8 in
Connection Size - Side 1
1/2 in

Description

Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 1/2 in, Connection Type - Side 1 Compression, Connection Size - Side 2 3/8 in, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 200 psi, Operating Temperature - Minimum 40 Degrees F, Operating Temperature - Maximum 180 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.