Zoro Homepage

Reducing Coupling 3/8-in PEX X 1/2-in D PEX Brass

  • Mfr # UC009LFA

  • Zoro # G410070126


product price: $2.45
/ea
Sold in multiples of 3 for $7.35

Key Features

Tube Fitting Material
Brass
PEX Size
1/2 in
Temp. Range
200 °F
Max. Pressure
160 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC009LFA
Zoro #
G410070126
UPC #
39923356338
Country of Origin
United States

Dimensions

PEX Size
1/2 in

Details

Tube Fitting Material
Brass
Temp. Range
200 °F
Max. Pressure
160 psi

Description

Used to connect two different sizes of PEX pipe together using crimp or clamp rings. Connect two pieces of different-sized PEX pipe together using crimp or clamp rings. Certified for use in potable water and hydronic heating system applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.