This item is Discontinued.

Cash Acme Reducing Tee, 1-1/4" x 1-1/4" x 1" Tube Size, Brass SB03353528

Reducing Tee, 1-1/4" x 1-1/4" x 1" Tube Size, Brass (Discontinued)

  • Mfr # SB03353528
  • Zoro # G5692985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB03353528
Zoro #
G5692985
UPC #
697285001275
Country of Origin
China

Dimensions

Tube Size
1 1/4 in x 1 1/4 in x 1 in
Pipe Size - Pipe Fitting
1 1/4 in x 1 1/4 in x 1 in
Pipe Size (Fittings)
1-1/4" x 1-1/4" x 1"

Details

Item
Reducing Tee
Tube Fitting Material
DZR Brass
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Push-Fit
Max. Pressure
200 psi
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Specific Pipe Fitting Shape
Reducing Tee
Compliance
AB1953 or NSF372, ISO6509, NSF 43
Color
Brass
Gasket Material
PSU/PPSU
Standards
ASSE1061
Special Features
Removable , Reusable, No Soldering Needed, Lead Free Brass
Temp. Range
20 Degrees to 200 Degrees F
Pipe Fitting Connection Type
Push-Fit

Description

Reducing Tee, Color Brass, Specific Fitting Shape Reducing Tee, Standards ASSE1061

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.