Zoro Homepage

SharkBite 4808879 Push to Connect 0.37 x 0.25 in. Dia. MIP Threaded Adapter

  • Mfr # 4808879

  • Zoro # G203978301


product price: $20.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4808879
Zoro #
G203978301
UPC #
697285254169
Country of Origin
China

Description

If you are looking for Plumbing Equipment online, you have come to the right place! We offer great deals on wide selection of tools and accessories to make your plumbing project successful and satisfactory.

Features
  • Push to Connect 0.37 x 0.25 in. Dia. MIP Threaded Adapter
  • Budget friendly prices and superior quality
  • Choice for various types of equipment
  • Reliable construction to meet requirements
  • Durable and long lasting design
Specifications
  • Size: 0.37 x 0.25 in. dia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.