Shop SHARKBITE
Create Account
SS3086FLEX24LF 24 x 0.75 x 1 in. Water Heater Supply Connector
- Mfr # 4597563
- Zoro # G324180201
product price:Â
$
42.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4597563
- Zoro #
- G324180201
- UPC #
- -
- Country of Origin
- China
Description
Features End 1 Diameter: 3/4 in. . End 1 Connection: SB. End 2 Diameter: 1 in. . End 2 Connection: FIP. Length: 24 in. . Material: Stainless Steel. Product Type: Water Heater Supply Connector. Eliminates the need for additional transition fittings. Connects to OD controlled copper, PEX, and CPVC tubing. No soldering or glue. No cutting pipe. Maximum temperature 200 deg. F.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.