Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW3060-12
- Zoro # G923558302
product price:Â
$
1,385.99
/ea
Free Shipping & Returns
Key Features
For Maximum Circumference
30 in
Cold Lead Length
98 in
For Maximum Pipe Size
8 in
For Fitting Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
For Minimum Circumference
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW3060-12
- Zoro #
- G923558302
- UPC #
- 810223075972
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Maximum Circumference
- 30 in
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Minimum Circumference
- 19 in
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Market
- Industrial
- Cable Gauge
- 18 AWG
- R Value
- 0.48
- Fastening System
- Lacing Anchor; Wire
- Maximum Wattage
- 90 W
- Plug Type
- Three Prong
- Maximum Ambient Temperature
- 200 Degrees F
- Electrical Connection
- Power Cord
- Standards
- OSHA
- For Environment
- Agricultural, Food
- Fastener Material
- Stainless Steel
- Minimum Ambient Temperature
- -40 Degrees F
- Jacket Material
- Silicone
- Operating Voltage
- 12V
- Color
- Gray
- Features
Dimensions
- Cold Lead Length
- 98 in
- For Maximum Pipe Size
- 8 in
- Cover Length
- 30 in
- For Maximum Outside Diameter
- 8 in
- For Minimum Pipe Size
- 6 in
- Heating Cable Length
- 60 in
- Cover Width
- 60 in
- For Minimum Outside Diameter
- 6 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 30 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 19 in, For Maximum Circumference 30 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.