Zoro Homepage

Strt, Brass, Push-Fit 1 1/4", 1 1/2"

  • Mfr # UXL014135

  • Zoro # G3791324


product price: $42.15
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/4"
Specific Fitting Shape
Reducing Coupling
Pipe Fitting Material
DZR Brass
Tube Size
1-1/2"
Fitting Connection Type
Push-Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UXL014135
Zoro #
G3791324
UPC #
697285040649
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/4"
Tube Size
1-1/2"
Pipe Size (Fittings)
1-1/4"
Overall Length
10 1/8 in
Fitting Side B Tube Outer Diameter
1 1/2 in
Fitting Side A Tube Outer Diameter
1 1/4 in
Fitting Side 1 Tube Outer Diameter
1 1/4 in
Fitting Side 2 Tube Outer Diameter
1 1/2 in

Details

Specific Fitting Shape
Reducing Coupling
Pipe Fitting Material
DZR Brass
Fitting Connection Type
Push-Fit
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Item
Reducing Coupling
Color
Yellow
Tube Fitting Material
DZR Brass
Max. Pressure
200 psi
Compliance
AB1953, ASSE 1061, ISO 6509, NSF21, NSF372
Gasket Material
Polysulfone
Temp. Range
20 Degrees to 200 Degrees F
Specific Pipe Fitting Shape
Reducing Coupling
Special Features
No Soldering Needed, Removable, Reusable
Standards
AB1953, ASSE 1061, ISO 6509, NSF21, NSF372
Pipe Fitting Connection Type
Push-Fit
System of Measurement
Imperial
Application
Potable Water
Fitting Material
Brass
Maximum Operating Temperature
200 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Minimum Operating Temperature
20 Degrees F
Maximum Operating Pressure
200 psi
Compatible Tube Material
Copper, CPVC, HDPE, PEX, Polyethylene
Release Ring Material
Polysulfone
Resistance Properties
Corrosion-Resistant
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side B Connection Type
Push-to-Connect
Fitting Shape
Straight
Connector Type
Coupling, Reducer
Operating Temperature - Minimum
20 Degrees F
For Media Type
Potable Water
Operating Pressure - Maximum
200 psi
Operating Temperature - Maximum
200 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
Push-to-Connect

Description

Push-Fit Coupling Fitting, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1 1/4 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 10 1/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.