Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Push-Fit 2 in, MNPT 2 in

  • Mfr # UXL115450M

  • Zoro # G8702889


product price: $54.55
/ea

Key Features

Tube Fitting Material
DZR Brass
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Push-Fit
Tube Size
2 in
Pipe Size - Pipe Fitting
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UXL115450M
Zoro #
G8702889
UPC #
697285040717
Country of Origin
United States

Dimensions

Tube Size
2 in
Pipe Size - Pipe Fitting
2 in
Hex Size
2 in
Overall Length
10 1/8 in
Fitting Side B Tube Outer Diameter
2 in
Fitting Side A Tube Outer Diameter
2 in
Fitting Thread Size
#2
Fitting Side 1 Tube Outer Diameter
2 in
Fitting Side 2 Tube Outer Diameter
2 in

Details

Item
Push-Fit Adapter Fitting
Tube Fitting Material
DZR Brass
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Push-Fit
Max. Pressure
200 psi
Temp. Range
20 Degrees to 200 Degrees F
Standards
AB1953, ASSE 1061, ISO 6509, NSF/ANSI 28, NSF/ANSI 372
Special Features
No Soldering Needed, Removable, Reusable
Compliance
AB1953, ASSE 1061, ISO 6509, NSF28, NSF372
Gasket Material
Polysulfone
Application
Potable Water
Color
Brass
System of Measurement
Imperial
Compatible Tube Material
Copper, CPVC, HDPE, PEX, Polyethylene
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Temperature
200 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Pressure
200 psi
Resistance Properties
Corrosion-Resistant
Fitting Side B Connection Type
MNPT
Minimum Operating Temperature
20 Degrees F
Fitting Material
Brass
Release Ring Material
Polysulfone
Fitting Shape
Straight
For Media Type
Potable Water
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
20 Degrees F
Operating Pressure - Maximum
200 psi
Operating Temperature - Maximum
200 Degrees F
Connector Type
Adapter

Description

Push-Fit Adapter Fitting, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Material Brass, Fitting Thread Size #2, Color Brass, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 10 1/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.