Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Push-Fit1/2", Push-Fit1/4"

  • Mfr # U050LF

  • Zoro # G416277987


product price: $8.69
/ea

Key Features

Fitting Material
Brass
Standards
ASSE 1061, ASTM E119, ATSM E84, CAN/ULC S101, CAN/ULC S102.2, CSA B125.3, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL 263
System of Measurement
Imperial
Fitting Side 2 Connection Type
Push-to-Connect
Release Type
Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U050LF
Zoro #
G416277987
UPC #
697285002517
Country of Origin
Australia

Dimensions

Fitting Side 1 Pipe Size
1/4 in
Fitting Side 2 Pipe Size
1/2 in

Details

Item
Push-Fit Coupling Fitting
Fitting Material
Brass
Standards
ASSE 1061, ASTM E119, ATSM E84, CAN/ULC S101, CAN/ULC S102.2, CSA B125.3, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL 263
System of Measurement
Imperial
Fitting Side 2 Connection Type
Push-to-Connect
Release Type
Ring
For Media Type
Potable Water
Series
U0
Compatible Tube Material
Copper, CPVC, PE-RT/HDPE, PEX
Resistance Properties
Corrosion-Resistant
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
200 Degrees F
Connector Type
Coupling
Operating Pressure - Maximum
200 psi
Release Ring Material
EPDM

Description

Push-Fit Coupling Fitting, Application Climate Control, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade 316, Color Brass, Includes Pre-Applied Thread Sealant Not Applicable, Release Type Ring, Standards ASSE 1061, ASTM E119, ATSM E84, CAN/ULC S101, CAN/ULC S102.2, CSA B125.3, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL 263, Compatible Copper Tube Size 1/4 in, 1/2 in, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tube Material Copper, CPVC, PE-RT, PEX, HDPE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.