Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Push-Fit2", Push-Fit2"

  • Mfr # UXL0154

  • Zoro # G316277995


product price: $58.79
/ea

Key Features

Standards
ASSE 1061, IAPMO IGC 157, NSF/ANSI 372, NSF/ANSI 61
Overall Length
4 5/32 in
Fitting Material
Brass
System of Measurement
Imperial
Connector Type
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UXL0154
Zoro #
G316277995
UPC #
697285040588
Country of Origin
China

Dimensions

Overall Length
4 5/32 in
Fitting Side 1 Pipe Size
2 in
Compatible Copper Tube Size
1 1/4 in, 1 1/2 in, 2 in
Fitting Side 2 Pipe Size
2 in

Details

Item
Push-Fit Coupling Fitting
Standards
ASSE 1061, IAPMO IGC 157, NSF/ANSI 372, NSF/ANSI 61
Fitting Material
Brass
System of Measurement
Imperial
Connector Type
Coupling
Series
UXL
Fitting Features
Rigid
Fitting Side 1 Connection Type
Push-to-Connect
Compatible Tube Material
Copper, CPVC, PEX
Fitting Shape
Straight
For Media Type
Potable Water
Release Ring Material
EPDM
Release Type
Ring
Resistance Properties
Chloramine-Resistant
Operating Pressure - Maximum
200 psi
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Minimum
20 Degrees F
Operating Temperature - Maximum
200 Degrees F

Description

Push-Fit Coupling Fitting, Application Climate Control, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade 316, Color Black/Brass, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 4 5/32 in, Release Type Ring, Standards ASSE 1061, IAPMO IGC 157, NSF/ANSI 372, NSF/ANSI 61, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tube Material Copper, CPVC, PE-RT, PEX, HDPE, Release Ring Material EPDM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.