Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Push-Fit3/4in, Push-Fit1in

  • Mfr # U139LF

  • Zoro # G816277938


product price: $17.19
/ea

Key Features

Overall Length
2 1/8 in
Fitting Material
Brass
Standards
ASSE 1061, IAPMO, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
System of Measurement
Imperial
Fitting Side 2 Connection Type
Push-to-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U139LF
Zoro #
G816277938
UPC #
697285453081
Country of Origin
Australia

Dimensions

Overall Length
2 1/8 in
Fitting Side 1 Pipe Size
3/4 in
Fitting Side 2 Pipe Size
1 in
Fitting Thread Size
1"

Details

Item
Push-Fit Adapter Fitting
Fitting Material
Brass
Standards
ASSE 1061, IAPMO, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
System of Measurement
Imperial
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Shape
Straight
Resistance Properties
Corrosion-Resistant
Series
U1
Connector Type
Adapter
Release Ring Material
EPDM
Operating Temperature - Maximum
200 Degrees F
For Media Type
Potable Water
Release Type
Ring
Operating Pressure - Maximum
200 psi
Compatible Tube Material
CPVC-CTS, PEX
Fitting Side 1 Connection Type
Push-to-Connect

Description

Push-Fit Adapter Fitting, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade 316, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 2 1/8 in, Release Type Ring, Standards ASSE 1061, IAPMO, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61, Compatible Tube Material CPVC-CTS, PEX, Release Ring Material EPDM, Resistance Properties Corrosion-Resistant, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.