Zoro Homepage

Strt, Brass, Push-Fit3/8in, MNPT1/2in

  • Mfr # U118LF

  • Zoro # G716277960


product price: $6.89
/ea

Key Features

System of Measurement
Imperial
Fitting Material
Brass
Standards
ASSE 1061, ASTM E119, ATSM E84, CAN/ULC S101, CAN/ULC S102.2, CSA B125.3, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL 263
Operating Temperature - Maximum
200 Degrees F
Fitting Side 2 Pipe Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U118LF
Zoro #
G716277960
UPC #
697285465152
Country of Origin
Australia

Dimensions

Fitting Side 2 Pipe Size
2 in
Fitting Side 1 Pipe Size
1 1/4 in
Fitting Thread Size
#2

Details

System of Measurement
Imperial
Fitting Material
Brass
Item
Push-Fit Adapter Fitting
Standards
ASSE 1061, ASTM E119, ATSM E84, CAN/ULC S101, CAN/ULC S102.2, CSA B125.3, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL 263
Operating Temperature - Maximum
200 Degrees F
Fitting Side 2 Connection Type
NPT
For Media Type
Potable Water
Resistance Properties
Corrosion-Resistant
Release Ring Material
EPDM
Release Type
Ring
Connector Type
Adapter
Series
U1
Operating Pressure - Maximum
200 psi
Compatible Tube Material
Copper, CPVC, PE-RT/HDPE, PEX
Fitting Side 1 Connection Type
Push-to-Connect

Description

Push-Fit Adapter Fitting, Application Climate Control, Fitting Material Brass, Fitting Thread Size #2, Material Grade 316, Color Black/Brass, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 1 13/16 in, Release Type Ring, Standards ASSE 1061, ASTM E119, ATSM E84, CAN/ULC S101, CAN/ULC S102.2, CSA B125.3, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL 263, Compatible Copper Tube Size 3/8 in, 1/2 in, Compatible Copper Tube Type Type K, Type L, Type M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.