Zoro Homepage

Strt, Plastic, Push-Fit1", Push-Fit3/4"

  • Mfr # PL012822A

  • Zoro # G616277862


product price: $13.79
/ea

Key Features

System of Measurement
Imperial
Connector Type
Coupling
Fitting Side 1 Pipe Size
1 in
Series
PL0
Fitting Side 2 Pipe Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL012822A
Zoro #
G616277862
UPC #
697285083806
Country of Origin
United Kingdom

Dimensions

Fitting Side 1 Pipe Size
1 in
Fitting Side 2 Pipe Size
3/4 in

Details

Item
Push-Fit Coupling Fitting
System of Measurement
Imperial
Connector Type
Coupling
Series
PL0

Description

Push-Fit Coupling Fitting, Fitting Material Plastic, Fitting Thread Size Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 3 5/32 in, Standards ASSE 1061, NSF/ANSI/CAN 372, NSF/ANSI/CAN 67, Compatible Copper Tube Size 3/4 in, 1 in, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tube Material Copper, CPVC, PE-RT, PEX, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.