Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Plastic, Push-Fit3/4in, MNPT3/4in

  • Mfr # PL1122MA

  • Zoro # G916277906


product price: $7.89
/ea

Key Features

System of Measurement
Imperial
Fitting Side 1 Pipe Size
3/4 in
Fitting Side 1 Connection Type
MNPT
Series
PL1
Fitting Side 2 Pipe Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PL1122MA
Zoro #
G916277906
UPC #
697285083639
Country of Origin
United Kingdom

Dimensions

Fitting Side 1 Pipe Size
3/4 in
Fitting Side 2 Pipe Size
3/4 in

Details

Item
Push-Fit Adapter Fitting
System of Measurement
Imperial
Fitting Side 1 Connection Type
MNPT
Series
PL1
Fitting Side 2 Connection Type
MNPT

Description

Push-Fit Adapter Fitting, Fitting Material Plastic, Color Black, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 2 1/2 in, Standards ASSE 1061, NSF/ANSI/CAN 372, NSF/ANSI/CAN 69, Compatible Copper Tube Size 3/4 in, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tube Material Copper, CPVC, PE-RT, PEX, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.