Zoro Homepage

Tee, Brass, Push-Fit 1/2", 3/8", 3/8"

  • Mfr # U360LF

  • Zoro # G616277985


product price: $13.19
/ea

Key Features

Fitting Material
Brass
Compatible Copper Tube Size
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 1 Tube Outer Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U360LF
Zoro #
G616277985
UPC #
697285465398
Country of Origin
Australia

Dimensions

Compatible Copper Tube Size
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 3 Tube Outer Diameter
3/8 in

Details

Fitting Material
Brass
Item
Push-Fit Tee Fitting
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Push-to-Connect
Material Grade
316
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
200 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Features
Swivel
Operating Temperature - Minimum
33 Degrees F
Connector Type
Coupling
Fitting Shape
Tee
Fitting Side 3 Connection Type
Push-to-Connect
Finish
Brass

Description

Push-Fit Tee Fitting, Application Climate Control, Color Brass, Material Grade 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Material Brass, Overall Length 2 25/32 in, Standards ASSE 1061, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61, Compatible Copper Tube Size 3/8 in, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tube Material Copper, CPVC, PEX, HDPE, Compatible Tube Wall Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.