Zoro Homepage

Tee, Brass, Push-Fit 2 3/8", 2", 2"

  • Mfr # UXL0854

  • Zoro # G316277964


product price: $55.25
/ea

Key Features

System of Measurement
Imperial
Fitting Material
Brass
Overall Length
6 17/32 in
Standards
ASSE 1061, NSF/ANSI 372, NSF/ANSI 61
Operating Temperature - Maximum
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UXL0854
Zoro #
G316277964
UPC #
697285040830
Country of Origin
United States

Dimensions

Overall Length
6 17/32 in
Compatible Copper Tube Size
1 1/4 in, 1 1/2 in, 2 in
Fitting Side 3 Tube Outer Diameter
2 in
Fitting Side 1 Tube Outer Diameter
2 3/8 in
Fitting Side 2 Pipe Size
2 in
Fitting Side 2 Tube Outer Diameter
2 in

Description

Push-Fit Tee Fitting, Application Climate Control, Color Brass, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Material Brass, Overall Length 6 17/32 in, Standards ASSE 1061, NSF/ANSI 372, NSF/ANSI 61, Compatible Copper Tube Size 1 1/4 in, 1 1/2 in, 2 in, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tube Material Copper, CPVC, PEX, HDPE, Compatible Tube Wall Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.