Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Brass, Push-Fit 5/8", 1/2", 1/2"

  • Mfr # UR3362

  • Zoro # G511250410


product price: $22.89
/ea

Key Features

Specific Fitting Shape
Tee
Application
Potable Water
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side C Pipe Size
1/2 in
Fitting Side B Pipe Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UR3362
Zoro #
G511250410
UPC #
-
Country of Origin
Australia

Dimensions

Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side C Pipe Size
1/2 in
Fitting Side B Pipe Size
1/2 in
Fitting Side B Tube Outer Diameter
5/8 in
Fitting Side A Pipe Size
1/2 in
Fitting Side C Tube Outer Diameter
5/8 in
Compatible Copper Tube Size
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 3 Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
5/8 in

Details

Specific Fitting Shape
Tee
Item
Push-Fit Tee Fitting
Application
Potable Water
Maximum Operating Pressure
250 psi
Series
SharkBite Max
Material Grade
304, 316
Color
Brass
Fitting Side A Connection Type
Push-Fit
Fitting Side D Connection Type
Push-Fit
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Finish
Brass
Fitting Material
DZR Brass
Fitting Side C Connection Type
Push-Fit
Maximum Operating Temperature
200 Degrees F
Fitting Side B Connection Type
Push-Fit
Fitting Shape
Tee
Fitting Features
Swivel
For Media Type
Potable Water
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Side 3 Connection Type
Push-to-Connect
Connector Type
Coupling
Operating Pressure - Maximum
400 psi
Operating Temperature - Minimum
33 Degrees F
Operating Temperature - Maximum
200 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect

Description

Push-Fit Tee Fitting, Application Potable Water, Color Brass, Fitting Side A Connection Type Push-Fit, Fitting Side B Connection Type Push-Fit, Fitting Side C Connection Type Push-Fit, Fitting Side D Connection Type Push-Fit, Material Grade 304, 316, Fitting Side A Pipe Size 1/2 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side B Pipe Size 1/2 in, Fitting Side C Pipe Size 1/2 in, Fitting Side D Pipe Size Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.