Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Brass, Push-Fit11/4", 1/2", 11/4"

  • Mfr # UXL08353516

  • Zoro # G8702870


product price: $36.29
/ea

Key Features

Tube Fitting Material
DZR Brass
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Push-Fit
Tube Size
1-1/4 in
Pipe Size - Pipe Fitting
1 1/4 in x 1 1/4 in x 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UXL08353516
Zoro #
G8702870
UPC #
697285040953
Country of Origin
United States

Dimensions

Tube Size
1-1/4 in
Pipe Size - Pipe Fitting
1 1/4 in x 1 1/4 in x 1/2 in
Overall Length
15 21/32 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side A Tube Outer Diameter
1 1/4 in
Fitting Side C Tube Outer Diameter
1 1/4 in
Fitting Side 1 Tube Outer Diameter
1 1/4 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 3 Tube Outer Diameter
1 1/4 in
Compatible Copper Tube Size
1/2 in, 1 1/4 in

Details

Item
Push-Fit Tee Fitting
Tube Fitting Material
DZR Brass
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Push-Fit
Max. Pressure
200 psi
System of Measurement
Imperial
Color
Brass
Compliance
AB1953, ASSE 1061, ISO 6509, NSF372, NSF41
Gasket Material
Polysulfone
Temp. Range
20 Degrees to 200 Degrees F
Standards
ASSE 1061, ASTM E119, ASTM E84, CAN/ULC S101, CAN/ULC S102.2, CSA B125.3, NSF/ANSI 372, NSF/ANSI/CAN 61, UL 263
Special Features
No Soldering Needed, Removable, Reusable
Application
Potable Water
Finish
Brass
Compatible Tube Material
Copper, CPVC, HDPE, PE-RT, PEX
Fitting Material
DZR Brass
Maximum Operating Pressure
200 psi
Fitting Side C Connection Type
Push-to-Connect
Fitting Side A Connection Type
Push-to-Connect
Fitting Side B Connection Type
Push-to-Connect
Minimum Operating Temperature
20 Degrees F
Maximum Operating Temperature
200 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Shape
Tee
Material Grade
316
For Media Type
Potable Water
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
200 psi
Fitting Features
Swivel
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
33 Degrees F
Fitting Side 3 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Push-to-Connect
Connector Type
Reducer

Description

Push-Fit Tee Fitting, Application Potable Water, Color Brass, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side A Tube Outer Diameter 1 1/4 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1 1/4 in, Fitting Material DZR Brass, Maximum Operating Pressure 200 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.