Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Brass, Push-Fit15/8", 3/4", 11/4"

  • Mfr # UXL08353522

  • Zoro # G3791394


product price: $39.79
/ea

Key Features

Tube Fitting Material
DZR Brass
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Push-Fit
Tube Size
1-1/4 in
Pipe Size - Pipe Fitting
1 1/4 in x 1 1/4 in x 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UXL08353522
Zoro #
G3791394
UPC #
697285040960
Country of Origin
United States

Dimensions

Tube Size
1-1/4 in
Pipe Size - Pipe Fitting
1 1/4 in x 1 1/4 in x 3/4 in
Pipe Size (Fittings)
1-1/4" x 1-1/4" x 3/4"
Overall Length
15 21/32 in
Fitting Side C Tube Outer Diameter
1 1/4 in
Fitting Side B Tube Outer Diameter
3/4 in
Fitting Side A Tube Outer Diameter
1 1/4 in
Fitting Side 1 Tube Outer Diameter
1 5/8 in
Fitting Side 2 Tube Outer Diameter
3/4 in
Compatible Copper Tube Size
3/4 in, 1 1/4 in
Fitting Side 3 Tube Outer Diameter
1 1/4 in

Details

Item
Push-Fit Tee Fitting
Tube Fitting Material
DZR Brass
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Push-Fit
Max. Pressure
200 psi
Pipe Fitting Connection Type
Push-Fit
Special Features
No Soldering Needed, Removable, Reusable
Color
Brass
Temp. Range
20 Degrees to 200 Degrees F
Compliance
AB1953, ASSE 1061, ISO 6509, NSF372, NSF42
Standards
ASSE 1061, ASTM E119, ASTM E84, CAN/ULC S101, CAN/ULC S102.2, CSA B125.3, NSF/ANSI 372, NSF/ANSI/CAN 61, UL 263
Gasket Material
Polysulfone
Specific Pipe Fitting Shape
Reducing Tee
Application
Potable Water
System of Measurement
Imperial
Finish
Brass
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
200 psi
Minimum Operating Temperature
20 Degrees F
Fitting Side C Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side B Connection Type
Push-to-Connect
Compatible Tube Material
Copper, CPVC, HDPE, PE-RT, PEX
Maximum Operating Temperature
200 Degrees F
Fitting Material
Brass
Fitting Shape
Tee
For Media Type
Potable Water
Fitting Side 3 Connection Type
Push-to-Connect
Operating Pressure - Maximum
200 psi
Fitting Features
Swivel
Operating Temperature - Maximum
200 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
33 Degrees F
Connector Type
Reducer

Description

Push-Fit Tee Fitting, Application Potable Water, Color Brass, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side A Tube Outer Diameter 1 1/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Side C Tube Outer Diameter 1 1/4 in, Fitting Material Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.