Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Brass, Push-Fit17/8", 11/2", 3/4"

  • Mfr # UXL08414122

  • Zoro # G116277959


product price: $49.29
/ea

Key Features

System of Measurement
Imperial
Fitting Material
Brass
Standards
ASSE 1061, NSF/ANSI 372, NSF/ANSI 61
Overall Length
5 1/8 in
Series
UXL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UXL08414122
Zoro #
G116277959
UPC #
697285041042
Country of Origin
United States

Dimensions

Overall Length
5 1/8 in
Fitting Side 3 Tube Outer Diameter
3/4 in
Fitting Side 1 Tube Outer Diameter
1 7/8 in
Fitting Side 2 Tube Outer Diameter
1 1/2 in
Compatible Copper Tube Size
1 1/4 in, 1 1/2 in, 2 in

Details

System of Measurement
Imperial
Fitting Material
Brass
Standards
ASSE 1061, NSF/ANSI 372, NSF/ANSI 61
Item
Push-Fit Tee Fitting
Series
UXL
Fitting Side 3 Connection Type
Push-to-Connect
Operating Pressure - Maximum
200 psi
Connector Type
Reducer
Operating Temperature - Maximum
200 Degrees F
Compatible Tube Material
Copper, CPVC, PEX
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
For Media Type
Potable Water
Fitting Shape
Tee
Resistance Properties
Corrosion-Resistant
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
33 Degrees F
Fitting Features
Swivel
Finish
Brass
Fitting Side 2 Connection Type
Push-to-Connect

Description

Push-Fit Tee Fitting, Application Climate Control, Color Brass, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Material Brass, Overall Length 5 1/8 in, Standards ASSE 1061, NSF/ANSI 372, NSF/ANSI 61, Compatible Copper Tube Size 1 1/4 in, 1 1/2 in, 2 in, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tube Material Copper, CPVC, PEX, HDPE, Compatible Tube Wall Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.