Zoro Homepage

Tee, Brass, Push-Fit7/8", 3/4", FNPT3/4"

  • Mfr # U462LF

  • Zoro # G916277968


product price: $13.49
/ea

Key Features

Overall Length
3 5/32 in
System of Measurement
Imperial
Fitting Material
DZR Brass
Standards
ASSE 1061, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Material Grade
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U462LF
Zoro #
G916277968
UPC #
697285998612
Country of Origin
Australia

Dimensions

Overall Length
3 5/32 in
Fitting Side 2 Tube Outer Diameter
3/4 in
Fitting Side 1 Tube Outer Diameter
7/8 in
Compatible Copper Tube Size
3/4 in
Fitting Side 1 Pipe Size
3/4 in
Fitting Side 3 Pipe Size
3/4 in

Details

System of Measurement
Imperial
Fitting Material
DZR Brass
Standards
ASSE 1061, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Item
Push-Fit Tee Fitting
Material Grade
316
Operating Temperature - Maximum
200 Degrees F
Fitting Side 3 Connection Type
FNPT
Resistance Properties
Corrosion-Resistant
For Media Type
Potable Water
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Finish
Chrome-Plated
Fitting Features
Swivel
Operating Temperature - Minimum
33 Degrees F
Connector Type
Adapter
Compatible Tube Material
Copper, CPVC-CTS, PEX
Operating Pressure - Maximum
200 psi
Release Ring Material
Stainless Steel
Release Type
Ring
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Shape
Tee
Fitting Side 2 Connection Type
Push-to-Connect

Description

Push-Fit Tee Fitting, Application Climate Control, Color Brass, Material Grade 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Material DZR Brass, Overall Length 3 5/32 in, Standards ASSE 1061, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61, Compatible Copper Tube Size 3/4 in, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tube Material Copper, CPVC, PEX, HDPE, Compatible Tube Wall Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.