Zoro Homepage

Tee, Brass, Push-Fit7/8", 3/4", FNPT3/4"

  • Mfr # UR3486

  • Zoro # G816277952


product price: $32.99
/ea

Key Features

System of Measurement
Imperial
Fitting Material
DZR Brass
Standards
ASSE 1061, ASTM E119, ASTM E84, ASTM E84 CAN/ULC S102.2, CAN/ULC S102, CSA B125.3, NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL 263
Overall Length
4 13/32 in
Release Ring Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR3486
Zoro #
G816277952
UPC #
697285059580
Country of Origin
Viet Nam

Dimensions

Overall Length
4 13/32 in
Fitting Side 1 Tube Outer Diameter
7/8 in
Fitting Side 2 Tube Outer Diameter
3/4 in
Fitting Side 1 Pipe Size
3/4 in
Fitting Side 3 Pipe Size
3/4 in
Compatible Copper Tube Size
3/4 in

Details

System of Measurement
Imperial
Fitting Material
DZR Brass
Item
Push-Fit Tee Fitting
Standards
ASSE 1061, ASTM E119, ASTM E84, ASTM E84 CAN/ULC S102.2, CAN/ULC S102, CSA B125.3, NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL 263
Release Ring Material
Stainless Steel
Finish
Brass
For Media Type
Potable Water
Connector Type
Adapter
Compatible Tube Material
Copper, CPVC, HDPE, PE-RT, PEX
Operating Pressure - Maximum
400 psi
Fitting Side 3 Connection Type
FNPT
Fitting Side 1 Connection Type
Push-to-Connect
Release Type
Ring
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Minimum
33 Degrees F
Series
UR
Operating Temperature - Maximum
200 Degrees F
Fitting Features
Swivel
Resistance Properties
Corrosion-Resistant
Material Grade
316
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Shape
Tee

Description

Push-Fit Tee Fitting, Application Climate Control, Color Brass, Material Grade 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Material DZR Brass, Overall Length 4 13/32 in, Standards ASSE 1061, ASTM E119, ASTM E84, ASTM E84 CAN/ULC S102.2, CAN/ULC S102, CSA B125.3, NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL 263, Compatible Copper Tube Size 3/4 in, Compatible Copper Tube Type Type K, Type L, Type M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.