Zoro Homepage

Tee, Polymer, Push-Fit 5/8", 1/2", 1/2"

  • Mfr # PL0816A

  • Zoro # G816277914


product price: $10.69
/ea

Key Features

Fitting Material
Polymer
System of Measurement
Imperial
Operating Temperature - Minimum
33 Degrees F
Operating Temperature - Maximum
180 Degrees F
Operating Pressure - Maximum
160 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL0816A
Zoro #
G816277914
UPC #
697285083943
Country of Origin
United Kingdom

Dimensions

Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Compatible Copper Tube Size
1/2 in
Fitting Side 3 Tube Outer Diameter
1/2 in

Details

Fitting Material
Polymer
Item
Push-Fit Tee Fitting
System of Measurement
Imperial
Operating Temperature - Minimum
33 Degrees F
Operating Temperature - Maximum
180 Degrees F
Operating Pressure - Maximum
160 psi
Fitting Features
Swivel
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Shape
Tee
Series
PL0
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Side 3 Connection Type
Push-to-Connect
Connector Type
Coupling

Description

Push-Fit Tee Fitting, Color Black, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Material Polymer, Overall Length 3 13/32 in, Standards ASSE 1061, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, Compatible Copper Tube Size 1/2 in, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tube Material Copper, CPVC, PE-RT, PEX, Compatible Tube Wall Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.