Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Push-Fit 1 5/8", 1 1/4", 1 1/4"

  • Mfr # UXL0835

  • Zoro # G316181100


product price: $33.99
/ea

Key Features

Standards
ASSE 1061, NSF/ANSI 372, NSF/ANSI 61
Fitting Material
DZR Brass
System of Measurement
Imperial
Overall Length
5 1/8 in
Compatible Copper Tube Size
1 1/4 in, 1 1/2 in, 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UXL0835
Zoro #
G316181100
UPC #
697285040816
Country of Origin
United States

Dimensions

Overall Length
5 1/8 in
Compatible Copper Tube Size
1 1/4 in, 1 1/2 in, 2 in
Fitting Side 1 Tube Outer Diameter
1 5/8 in
Fitting Side 2 Tube Outer Diameter
1 1/4 in
Fitting Side 3 Tube Outer Diameter
1 1/4 in

Details

Standards
ASSE 1061, NSF/ANSI 372, NSF/ANSI 61
Item
Push-Fit Tee Fitting
Fitting Material
DZR Brass
System of Measurement
Imperial
Operating Pressure - Maximum
200 psi
For Media Type
Potable Water
Fitting Side 2 Connection Type
Push-to-Connect
Resistance Properties
Corrosion-Resistant
Operating Temperature - Minimum
33 Degrees F
Compatible Tube Material
Copper, CPVC, PEX
Series
UXL
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Connector Type
Coupling
Fitting Side 3 Connection Type
Push-to-Connect
Operating Temperature - Maximum
200 Degrees F
Finish
Brass
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Features
Swivel
Material Grade
316
Fitting Shape
Tee

Description

Push-Fit Tee Fitting, Material Grade 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Material DZR Brass, Overall Length 5 1/8 in, Standards ASSE 1061, NSF/ANSI 372, NSF/ANSI 61, Compatible Copper Tube Size 1 1/4 in, 1 1/2 in, 2 in, Compatible Tube Material Copper, CPVC, PEX, Compatible Tube Wall Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.