Zoro Homepage

Tee Stop Valve, Brass, 3/4" x 3/8" Tube

  • Mfr # 24986

  • Zoro # G2101009


product price: $27.29
/ea

Key Features

Outlet Size
3/8"
Inlet Size
3/4"
Tube Size
3/4" x 3/8"
Body Material
Brass
Max. Pressure
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24986
Zoro #
G2101009
UPC #
697285021655
Country of Origin
China

Dimensions

Outlet Size
3/8"
Inlet Size
3/4"
Tube Size
3/4" x 3/8"
PEX Size
3/4" x 3/8"

Details

Item
Tee Stop Valve
Body Material
Brass
Max. Pressure
200 psi
Valve Design
Tee Stop
Temp. Range
32 Degrees to 200 Degrees F
Outlet Type
Compression
Inlet Type
Push
Material
Brass
Standards
ASME A112.18.1/CSA B125.1, ASSE 1061, NSF/ANSI 372, NSF/ANSI 61
Stem Material
Brass
Handle Material
Chrome Plated DZR Brass
Specific Fitting Shape
Tee
Tube Fitting Material
Chrome Plated DZR Brass
Includes
Push x Compression Connection
Body Style - Valves
Tee Stop
Fitting Connection Type
Push x Compression
Finish
Chrome Plated DZR Brass

Description

Tee Stop Valve, Body Material Brass, Includes Push x Compression Connection, Standards ASME A112.18.1/CSA B125.1, ASSE 1061, NSF/ANSI 372, NSF/ANSI 61, Handle Material Chrome Plated DZR Brass, Stem Material Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.