
Tube Fitting Kit, Push-to-Connect, Brass
Mfr # 22441LF
Zoro # G4592174
product price: $17.89
/eaKey Features
Material
Brass
Includes
(2) 3/4 in Sharkbite x 3/4 in FNPT Fittings And (1) Dismount Clip
Connection Type
Push-Fit
Temp. Range
0 Degrees to 200 Degrees F
Fitting Connection Type
Push-to-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22441LF
Zoro #
G4592174
UPC #
697285003309
Country of Origin
Australia
Dimensions
Tube Size
3/4 in x 3/4 in
Compatible Tube Sizes Included
3/4 in
Details
Item
Tube Fitting Kit
Material
Brass
Includes
(2) 3/4 in Sharkbite x 3/4 in FNPT Fittings And (1) Dismount Clip
Connection Type
Push-Fit
Temp. Range
0 Degrees to 200 Degrees F
Fitting Connection Type
Push-to-Connect
Basic Pipe Fitting Shape
Kit
Number of Pieces
3
Tube Fitting Material
DZR Brass
Max. Pressure
200 psi
Pipe Fitting Connection Type
Push to Connect x FNPT
Specific Pipe Fitting Shape
Fitting Kit
Standards
ASSE 1061, ASTM E119, ASTM E84, CAN/ULC S101, CAN/ULC S102.2, CSA B125.3, NSF/ANSI 372, NSF/ANSI/CAN 61, UL 263
Maximum Operating Temperature
200 Degrees F
Specific Fitting Shapes Included
Connector, Dismount Clip
Minimum Operating Temperature
0 Degrees F
Maximum Operating Pressure
200 psi
Connector Type
Adapter
Fitting Shapes Included
Connector, Dismount Clip
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
200 psi
Operating Temperature - Maximum
200 Degrees F
Description
Tube Fitting Kit, Connection Type Push-Fit, Compatible Tube Sizes Included 3/4 in, Material Brass, Number of Pieces 3, Specific Fitting Shapes Included Connector, Dismount Clip, Maximum Operating Pressure 200 psi, Standards ASSE 1061, ASTM E119, ASTM E84, CAN/ULC S101, CAN/ULC S102.2, CSA B125.3, NSF/ANSI 372, NSF/ANSI/CAN 61, UL 263, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.