Zoro Homepage

UIP363A PVC PushtoConnect Slip Tee 0.5 x 0.5 x 0.5 in.

  • Mfr # 4698569

  • Zoro # G116368480


product price: $29.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4698569
Zoro #
G116368480
UPC #
-
Country of Origin
China

Description

This SharkBite PVC Transition Slip Tee allows you to add a line into your existing plumbing system while converting from Copper pipe to PVC pipe. Designed for potable water distribution. Features CTS X CTXS X PVC: 1/2 x 1/2 x 1/2 Lead free DZR brass construction for durability and reliability Use to tee from to copper tube size copper PEX or CPVC or PE-RT into iron pipe size PVC pipe White collar fits Sch. 40 80 and 120 PVC pipe and Sch. 40 and Sch. 80 CVPC Tan collars fit CTS copper PEX CPVC and PE-RT Innovative push-to-connect design makes for quick and easy installation Push-to-connect fittings require no solder glue unions or tools Fitting can be rotated on pipe after installation making it easier to work in tight spaces Designed for potable water distribution Corrosion resistant to improve longevity Certified as a manufactured joint and for underground and behind-the-wall applications without access panels Listed by IAPMO and designed certified and listed to NSF/ANSI 61 NSF/ANSI 14 and NSF/ANSI 372 Meets all UPC IPC and cUPC requirements Specifications Dimension: 8 H x 4.9 W x 1.25 L Weight: 0.2 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.