Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Heater Connector, 18 "L, 200 psi

  • Mfr # UR3088FX18BVG

  • Zoro # G509112676


product price: $40.76
/ea

Key Features

Hose Inside Dia.
11/16 in
Application
Water Heater
Fitting Material
Brass x Brass
Hose Cover Material
Stainless Steel
Hose Fitting B Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR3088FX18BVG
Zoro #
G509112676
UPC #
-
Country of Origin
China

Dimensions

Hose Inside Dia.
11/16 in
Hose Fitting B Size
3/4 in
Hose Outside Dia.
2 2/5 in
Hose Length
18 in
Fitting Size
3/4 in x 3/4 in
Hose Fitting A Size
3/4 in

Details

Item
Water Heater Connector
Application
Water Heater
Fitting Material
Brass x Brass
Hose Cover Material
Stainless Steel
For Media Type
Water
Hose Tube Material
Stainless Steel
Standards
ASME A112.18.6/CSA B125.6, ASME A112.4.14/CSA B125.14*(189), NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
For Use With
Water Heater
Hose Fitting A Type
Push-to-Connect
Hose Fitting A Material
Brass
Hose Fitting B Type
Push-to-Connect
Compatible Chemicals
Water
Hose Fitting B Material
Brass
Temp. Range
140 Degrees
Max. Working Pressure @ 70 F
200 psi

Description

Water Heater Connector, Hose Inside Dia. 11/16 in, Hose Outside Dia. 2 2/5 in, Hose Length 18 in, Hose Tube Material Stainless Steel, Hose Cover Material Stainless Steel, Max. Working Pressure @ 70 F 200 psi, Temp. Range 140 Degrees , Standards ASME A112.18.6/CSA B125.6, ASME A112.4.14/CSA B125.14*(189), NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type Push-to-Connect, Hose Fitting B Type Push-to-Connect

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.