Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Supply Stop, Brass, 1/4-Turn, 1/2"

  • Mfr # UR23036G

  • Zoro # G410481816


product price: $12.59
/ea

Key Features

Outlet Size
3/8 in
Inlet Size
1/2 in
Body Material
Brass
Temp. Range
40 Degrees to 180 Degrees F
Standards
ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61: Q Less Than or Equal To 0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR23036G
Zoro #
G410481816
UPC #
-
Country of Origin
China

Dimensions

Outlet Size
3/8 in
Inlet Size
1/2 in
Connection Size - Side 2
3/8 in
Overall Length
2.6 in
Connection Size - Side 1
1/2 in

Details

Item
Water Supply Stop
Body Material
Brass
Temp. Range
40 Degrees to 180 Degrees F
Standards
ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61: Q Less Than or Equal To 0.5
Handle Material
Brass
Body Style - Valves
Turn
Outlet Type
Compression
Body Finish
Chrome-Plated
Operating Temperature - Minimum
40 Degrees F
Body Style
Angle
Handle Type
Oval
Connection Type - Side 1
Compression
Operating Temperature - Maximum
160 Degrees F
Handle Operation
1/4-Turn
Connection Type - Side 2
Compression
Maximum Pressure - Operating
125 psi
Seal Material
EPDM
Valve Series
SharkBite Max

Description

Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 1/2 in, Connection Type - Side 1 Compression, Connection Size - Side 2 3/8 in, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 125 psi, Operating Temperature - Minimum 40 Degrees F, Operating Temperature - Maximum 160 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.