Zoro Homepage

Water Supply Stop

  • Mfr # UR23037G

  • Zoro # G416456856


product price: $12.89
/ea

Key Features

Body Style
Straight
Handle Operation
1/4-Turn
Connection Type - Side 2
Compression
Body Finish
Chrome-Plated
Connection Size - Side 2
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR23037G
Zoro #
G416456856
UPC #
697285052253
Country of Origin
Viet Nam

Dimensions

Connection Size - Side 2
3/8 in
Connection Size - Side 1
1/2 in

Details

Body Style
Straight
Handle Operation
1/4-Turn
Connection Type - Side 2
Compression
Body Finish
Chrome-Plated
Body Material
Stainless Steel
Operating Temperature - Maximum
160 Degrees F
Handle Type
Oval
Maximum Pressure - Operating
125 psi
Connection Type - Side 1
Compression
Standards
0.5, NSF/ANSI/CAN 372, ASME All2.18.l/CSA B125.1, NSF/ANSI/CAN 61: Q s
Item
Water Supply Stop

Description

Water Supply Stop, Handle Operation 1/4-Turn, Body Material Stainless Steel, Body Finish Chrome-Plated, Connection Size - Side 1 1/2 in, Connection Type - Side 1 Compression, Connection Size - Side 2 3/8 in, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 125 psi, Operating Temperature - Maximum 160 Degrees F, Handle Type Oval, Body Style Straight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.