This item is Discontinued.

Sharp 1.1-Cu. Ft. Countertop Microwave Oven in Stainless Steel w/Orville Redenbacher Certification ZSMC1162HS

1.1-Cu. Ft. Countertop Microwave Oven in Stainless Steel w/Orville Redenbacher Certification (Discontinued)

  • Mfr # ZSMC1162HS
  • Zoro # G909946789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSMC1162HS
Zoro #
G909946789
UPC #
74000622135
Country of Origin
China

Dimensions

Outside Width
20.6 in
Outside Height
11.8 in
Outside Depth
14.7 in
Size
Medium

Details

Microwave Item
Countertop Microwave
Microwave Style
Touch
Cooking Wattage
1100 W
Appliance Color
Stainless
Oven Capacity
1.1 ft³
Features
Home Use
Includes
microwave, manual ,warranty
Cooking Method
Microwave

Description

The Sharp Mid-Size, 1.1 cu. ft., 1000 Watt microwave oven in stainless steel is specifically tuned to achieve optimal popping results from the leader in microwave popcorn, Orville Redenbacher's. Simply touch the Popcorn button to choose the Classic Size 3.3 oz or Single Serve Mini Bag 1.16 oz of Orville Redenbacher's Microwave Popcorn. Then sit back and enjoy light and fluffy popcorn with the delicious, buttery flavor of Orville Redenbacher's Gourmet Popping Corn. The SMC1162HS is packed with thoughtful and innovative features. Convenient preset buttons make cooking and reheating favorite foods and beverages a breeze. Express Cook offers One-Touch cooking for up to six minutes. The +30 key can be used for an instant start and to add time during cooking. Easy-to-clean Stainless Steel finish with stylish gray interior, and LED light complement your style. The 12.4 in., dishwasher-safe glass plate of the Carousel turntable system makes cleanup easy.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.