Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Sharp 2.2-Cu. Ft. Countertop Microwave Oven with Inverter Technology in Stainless Steel ZSMC2266HS

2.2-Cu. Ft. Countertop Microwave Oven with Inverter Technology in Stainless Steel (Discontinued)

  • Mfr # ZSMC2266HS
  • Zoro # G209946793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSMC2266HS
Zoro #
G209946793
UPC #
74000622203
Country of Origin
China

Dimensions

Outside Width
24.4 in
Outside Height
13.6 in
Outside Depth
19.6 in
Size
Family

Details

Microwave Item
Countertop Microwave
Microwave Style
Touch
Cooking Wattage
1200 W
Appliance Color
Stainless
Oven Capacity
2.2 ft³
Features
Home Use
Includes
microwave, manual ,warranty
Cooking Method
Inverter Technology

Description

The Sharp XL Family-Size, 2.2 cu. ft., 1200 Watt microwave oven with Inverter Technology in stainless steel features our most generous capacity to cook and reheat heartier portions. Ideal for families and entertaining, the turntable can accommodate larger platters and cookware. The SMC2266HS is packed with thoughtful and innovative features. Inverter Technology is lightweight and provides even distribution of cooking power. Precise Cook sensor technology takes the guesswork out of defrosting, cooking, and makes reheating food and beverages a breeze. The Melt and Soften controls of the SMC2266HS will melt cheese and even soften ice cream. Express Cook offers One-Touch cooking for up to six minutes. The +30 key can be used for an instant start and to add time during cooking. Easy-to-clean stainless steel finish with stylish gray interior, and LED light complement your style. The 16.5 in., dishwasher-safe glass plate of the Carousel turntable system makes cleanup easy.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.