Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

43 CLASS (42.5 DIAGONAL) COMMERCIAL LCD DISPLAY

  • Mfr # PN-E439

  • Zoro # G022605433


product price: $744.99
/ea
Free Shipping & Returns

Key Features

Maximum Storage Humidity
80%
Display Resolution
3840 x 2160
Ethernet
Yes
Mount Type
Wall Mountable, Table Mount
Horizontal Frequency
15kHz to 135kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN-E439
Zoro #
G022605433
UPC #
074000704190
Country of Origin
China

Dimensions

Screen Size Class
43"
Height
21.9"
Depth
2.3"
Viewable Screen Size
43"
Width
38"

Details

Maximum Storage Humidity
80%
Display Resolution
3840 x 2160
Ethernet
Yes
Mount Type
Wall Mountable, Table Mount
Horizontal Frequency
15kHz to 135kHz
Minimum Storage Humidity
10%
Minimum Operating Temperature
32°F (0°C)
Maximum Operating Temperature
104°F (40°C)
USB Type-C
Yes
HDMI
Yes
Backlight Technology
Direct LED
Response Time
8 ms
Number of USB 2.0 Ports
1
Pixel Pitch
9.8 mil
Package Contents
43" Ultra High Definition Commercial DisplayBatteriesPower CordWireless Remote ControlCord Clamp
Brightness
350 Nit
Minimum Operating Humidity
20%
Native Contrast Ratio
1,200:1
Minimum Storage Temperature
-4°F (-20°C)
Product Type
Digital Signage Display
Maximum Operating Humidity
80%
Maximum Storage Temperature
140°F (60°C)
USB
Yes
Aspect Ratio
16:9
Panel Technology
Advanced Super Dimension Switch ( ADS )
Orientation
Landscape/Portrait
Number of HDMI 2.0 Ports
3
Vertical Frequency
23Hz to 76Hz
Digital Audio Optical Output
Yes
Scan Format
2160p
HDMI Inputs
3
Number of Screens
1
VESA Mount Standard
200 x 200
Operation Hours
16-Hours/ 7 Days

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.