Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sharp 65In Class 4K Ultra-Hd Aquos Board PN-L651H

65In Class 4K Ultra-Hd Aquos Board (Discontinued)

  • Mfr # PN-L651H
  • Zoro # G4005912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN-L651H
Zoro #
G4005912
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
65"
Height
35.2"
Width
59.1"
Depth
3.9"

Details

HD Resolution
4K
Item
Display Screen
Product Type
All-in-One Computer

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.