Electronics SHREL243SB 8-Digit Calculator- w-Hard Cvr- Dual Pwred- 2-.50in.x4-.50in.x.50in.
- Mfr # SHREL243SB
- Zoro # G903781249
product price:Â
$
26.39
/ea
Key Features
Display Digits
8-Digit
Display
LCD
Type
Basic Calculators
Power Supply
Battery and Solar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SHREL243SB
- Zoro #
- G903781249
- UPC #
- 74000016200
- Country of Origin
- China
Details
- Item
- Solar Pocket Calculator
- Display Digits
- 8-Digit
- Display
- LCD
- Type
- Basic Calculators
- Power Supply
- Battery and Solar
Description
Handheld, dual-powered 8-digit calculator with hard cover is perfectly sized for pocket, briefcase or purse. Functions include addition, subtraction, division, multiplication, percentages and square roots. Three-key memory includes memory plus, minus and recall/clear memory keys. Calculator has a flat viewing angle and large, eight-digit, liquid crystal display (LCD) with punctuation. Calculator automatically switches from solar to battery power in low light.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.