MicrowaveOven, White, 1.1cuft, 20-5/8inW

  • Mfr # SMC1161KW
  • Zoro # G214534800
product price: 
$
178.99
/ea
Free Shipping & Returns

Key Features

Microwave Style
Countertop
Cooking Wattage
1,000 W
Convection Cooking
No
Appliance Color
White
Oven Capacity
1.1 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SMC1161KW
Zoro #
G214534800
UPC #
-
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr Limited
Interior Height
9 5/8 in
Interior Depth
14 1/8 in
Overall Depth
14 3/4 in
Interior Width
13 7/8 in
Overall Height
11 3/4 in
Overall Width
20 5/8 in
Fits Chest Size
Preset Buttons: Auto Defrost, Express Cook, and Multi-Stage Cooking

Details

Microwave Style
Countertop
Cooking Wattage
1,000 W
Convection Cooking
No
Appliance Color
White
Oven Capacity
1.1 cu ft
Voltage
120V
Power Levels
11
Weight
31 lb
Standards
UL
Item
Microwave Oven
Energy Star Compliant
No
Features
Preset Buttons: Auto Defrost, Express Cook, and Multi-Stage Cooking
Turntable Material
Glass
1-Touch Settings
Yes
Microwave Turntable
Yes
Plug Type
5-15P
Housing Material
Plastic
Current
14 A
Door Finish
Powder Coated
Control Type
Push Button
Color
White
Cabinet Finish
Powder Coated
Wire Color
White

Description

Microwave Oven, Microwave Style Countertop, Oven Capacity 1.1 cu ft, Overall Height 11 3/4 in, Overall Width 20 5/8 in, Overall Depth 14 3/4 in, Appliance Color White, Energy Star Compliant No, Convection Cooking No, Microwave Turntable Yes, Cooking Wattage 1,000 W, 1-Touch Settings Yes, Features Preset Buttons: Auto Defrost, Express Cook, and Multi-Stage Cooking, Interior Depth 14 1/8 in, Interior Height 9 5/8 in, Interior Width 13 7/8 in, Manufacturer Warranty Length 1 yr Limited

Ratings & reviews