Zoro Homepage

Mill Drill Machine, Manual, 3ph, 220V

  • Mfr # KMA-1

  • Zoro # G5091943


product price: $91,134.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.

Key Features

Swing
10 in
Voltage
220/440V
RPM
45 to 1500
Drilling Capacity Steel
1 in
Spindle Speed
45 to 1500 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KMA-1
Zoro #
G5091943
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size
Not Included
Table Surface Height
37 in
Column Dia.
20 in
Overall Height
87 in
Overall Width
126 in
Overall Depth
79 in
T-Slot Width
3/4 in
Column Diameter
20 in
Table Work Surface - Width
67 in
Table Work Surface - Depth
14 7/8 in

Details

Swing
10 in
Voltage
220/440V
RPM
45 to 1500
Item
Vertical Milling Machine
Drilling Capacity Steel
1 in
Spindle Speed
45 to 1500 rpm
Face Milling Capacity
4 in
Lathe Capacity
10 in to 20 in
Motor HP
10
Phase
Three
Longitudinal Travel
39 5/16 in
Cross Travel
14 29/32 in
Amps
29.0/14.0
End Milling Capacity
3/4 in
Spindle
NT50
Spindle to Table
4 in to 24 in
Hz
60
Features
Adjustable Backlash Eliminator, Auto Lube Table and Saddle Ways, Boring Capability, Certified Meehanite Casting, Electro-Magnetic Spindle Control, Eye Level Vertical Head Control, Hardened and Ground Boxways, Hardened and Ground Gears, Honey Combed Ribbing, Pendant Style Operation Panel, Table and Saddle, Unique Sliding Saddle Base Design
Head
Gear Drive
Graduations
0.0010 in
Operation
Manual
Corded/Cordless
Corded
Motor Type
Induction
Spindle Taper
NT50
Spindle Travel
20 in
T-Slots
3/8"
Includes
Auto Lubrication System, Coolant System, Draw-in Bolt, Tool Box, Wired 220 V or 440 V
Table Work Surface
14-29/32 in x 67 in
Number of T-Slots
5
Motor Horsepower
10
Speed
45 to 1500 rpm
Frequency
60 Hz
Power Source
Corded
Motor Speed - Maximum
1,500 RPM
Maximum Ram Travel
20 in
Spindle Speed - Minimum
45 RPM
T-Slot Pitch
2 3/4 in
Horsepower
10 hp
Spindle to Table Distance
23 5/8 in
Current
15 A, 30 A
Spindle Speed - Maximum
1,500 RPM
Includes Digital Readout
No Digital Readout
Spindle To Column Distance - Maximum
14 7/8 in
Maximum Cross Travel
14 15/16 in
Maximum Spindle Travel
20 in
Maximum Longitudinal Travel
39 3/8 in

Description

Vertical Milling Machine, 10 hp, Phase Three, Voltage 220/440V, Longitudinal Travel 39 5/16 in, Cross Travel 14 29/32 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.