Sharp
Mill/Drill Machine, 10" Swing, 15HP
Mfr # KMA-2
Zoro # G5091873
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$93,799.99
Free 30-Day Returns
Key Features
- Swing 10 in
- Voltage 220V
- RPM 45 to 1500
- Drilling Capacity Steel 1 in
- Spindle Speed 45 to 1500 rpm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Small Scoop, Metal Detect, Gray, 5Wx6L (6400MD5)
- MILWAUKEE TOOL 1/4" Titanium SHOCKWAVE (48-89-4613)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L613)
- EDWARDS Pipe Notcher (AC0925C)
- JET Spindle Shaft (10905829)
- JET Mill Drill Machine, 2 HP (350018)
- POWERMATIC Mortiser, 1 HP, 120/240V, 1/4" to 1" Cap. (1791264K)
- JET Mill/Drill Machine, 1 HP (350017)
- Sharp Milling and Drilling Machines