Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MULTISYNC - 65IN LCD PUBLIC DISPLAY MONITOR, 3840 X 2160, 24/7, 550 CD/M

  • Mfr # PN-M652

  • Zoro # G721696596


product price: $3,664.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Aspect Ratio
16:9
Color Depth
10-bit
Height
32.8"
Backlight Technology
Direct LED
High Dynamic Range (HDR) Type
Hybrid Log Gamma (HLG), HDR10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN-M652
Zoro #
G721696596
UPC #
-
Country of Origin
China

Dimensions

Color Depth
10-bit
Height
32.8"
Width
57.3"
Bezel Width (Bottom)
0.55"
Bezel Width (Left)
0.43"
Screen Size
65"
Viewable Screen Size
64.50"
Bezel Width (Right)
0.43"
Depth(6)
2.3"
Bezel Width (Top)
0.43"

Details

Aspect Ratio
16:9
Backlight Technology
Direct LED
High Dynamic Range (HDR) Type
Hybrid Log Gamma (HLG), HDR10
Maximum Operating Humidity
80%
Number of DisplayPorts
3
DisplayPort
Yes
Number of DisplayPort Outputs
1
VESA Mount Standard
400 x 400
Digital Audio Optical Output
Yes
Number of HDMI 2.0 Ports
2
Number of HDMI Inputs
2
Native Contrast Ratio
1,200:1
Ethernet
Yes
USB Type-C
Yes
Number of Network (RJ-45) Ports
2
HDMI
Yes
Pixel Pitch
14.6 mil
Color Gamut
72% NTSC
Display Resolution
3840 x 2160
Maximum Operating Temperature
104°F (40°C)
DisplayPort Output
Yes
Scan Format
2160p
Brightness
550 Nit
Panel Technology
In-plane Switching (IPS) Technology
HD Resolution
Yes
Operation Hours
24-Hours/7 Days
Number of HDMI Outputs
1
Energy Star
Yes
Mount Type
Wall Mountable
Number of Screens
1
Minimum Operating Temperature
32°F (0°C)
Item
Digital Signage Display
Minimum Operating Humidity
20%
USB
Yes
Orientation
Landscape/Portrait
Response Time
8 ms
Package Contents
65" Ultra High-Definition Professional DisplayAC Power Cord 3mHDMI Cable 2.0mIR Remote ControlBatterie
Number of Audio Line Out
1

Description

2, LANDSCAPE/PORTRAIT, HIGH HAZE, LANDSCAPE/PORTRAIT, 24/7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.